https://www.bdiexpress.com/medias/INDSKFADAPTR-OH-CLIP-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTB8aW1hZ2UvanBlZ3xhR1V3TDJneFpDOHhNREl6TlRNNE5EUTJNek01TUM5SlRrUlRTMFpCUkVGUVZGSmZUMGhmUTB4SlVGOUlYek13TUhnek1EQXVhbkJufGY2ZThkZDhjMTNmYWY0Y2U0MjljODRiYzY2NDFmYTcyY2FkNzZhMjEyY2MyZjEyNTY0NzBiMzcyZWM4MjM0N2Q
1305641
Adapters
SKF
SKF
OH 3192 H
SKF SKF
Description
OH 3192 H BRG ADAPTER SLEEVE
Bearing Adapter Sleeve; 430MM Bore; 326MM Length Thru Bore; Complete Adapter with Sleeve; HM-3192 Locknut; MS-3192-88 Lockwasher/Lockplate
Part #
OH 3192 H
BDI #
1305641
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/OH-3192-H/p/1305641
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
127.93
EAN
7316571000916
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-3192
Lockwasher/Lockplate Part Number
MS-3192-88
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
262.35
Long Description
Bearing Adapter Sleeve; 430MM Bore; 326MM Length Thru Bore; Complete Adapter with Sleeve; HM-3192 Locknut; MS-3192-88 Lockwasher/Lockplate
Length Thru Bore
12.835 Inch | 326 Millimeter
Bore
16.929 Inch | 430 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh