21960671
Jaw Spacer
TIMKEN
TIMKEN
QF25SPBODYX137MM
TIMKEN TIMKEN
Description
QF25SPBODYX137MM FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER
Assembly, Spacer; 81MM Outside Diameter; 137MM Distance Between Shaft Ends; 137MM Width; Spacer Assembly; Steel; QF25 Size or Series; 7000 Maximum Speed RPM; Red 3426 | White 6461 | Blue 6461In-Lbs Torque
Part #
QF25SPBODYX137MM
BDI #
21960671
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spacer/QF25SPBODYX137MM/p/21960671
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.005
EAN
0013992131577
Product Group - BDI
M02194
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Steel
Coupling Size or Series
QF25
Maximum Speed RPM
7000
Torque
Red 3426 | White 6461 | Blue 6461In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Category - BDI
Couplings Jaw Spacer
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Assembly, Spacer; 81MM Outside Diameter; 137MM Distance Between Shaft Ends; 137MM Width; Spacer Assembly; Steel; QF25 Size or Series; 7000 Maximum Speed RPM; Red 3426 | White 6461 | Blue 6461In-Lbs Torque
Outside Diameter
3.189 Inch | 81 Millimeter
Distance Between Shaft Ends
5.394 Inch | 137 Millimeter
Width
5.394 Inch | 137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh