Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QF25SPBODYX80MM https://www.bdiexpress.com/medias/INDTIMSPACER-QF-SE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MTJ8aW1hZ2UvanBlZ3xhR1l6TDJnNVpDOHhNREkwTURNNE5qZzFPVEF6T0M5SlRrUlVTVTFUVUVGRFJWSmZVVVpmVTBWZk16QXdlRE13TUM1cWNHY3w1ZjRiODRlNWI4OWU3NzBkY2RiMzBjMmQ0ZDIxODQzMjY5MjJhNGE4OTkxNjI4NjY1NjYzNGY5NDYzOWY1N2Uz
21960679 Jaw Spacer 

TIMKEN TIMKEN

QF25SPBODYX80MM

Description

QF25SPBODYX80MM ; COUPLING BODY

Assembly, Spacer; 81MM Outside Diameter; 80MM Distance Between Shaft Ends; 80MM Width; Spacer Assembly; Steel; QF25 Size or Series; 7000 Maximum Speed RPM; Red 3426 | White 6461 | Blue 6461In-Lbs Torque

Part #

QF25SPBODYX80MM

BDI #
21960679

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.005
EAN
0883450430913
Product Group - BDI
M02194
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Steel
Coupling Size or Series
QF25
Maximum Speed RPM
7000
Torque
Red 3426 | White 6461 | Blue 6461In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Category - BDI
Couplings Jaw Spacer
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Assembly, Spacer; 81MM Outside Diameter; 80MM Distance Between Shaft Ends; 80MM Width; Spacer Assembly; Steel; QF25 Size or Series; 7000 Maximum Speed RPM; Red 3426 | White 6461 | Blue 6461In-Lbs Torque
Outside Diameter
3.189 Inch | 81 Millimeter
Width
3.15 Inch | 80 Millimeter
Distance Between Shaft Ends
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh