![QF10260X8-3/4UBO](/medias/INDTIMXXXXXX-21964454-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTB8aW1hZ2UvanBlZ3xhRGcwTDJoak5TOHhNREEyTkRNNE16a3dNVGN5Tmk5SlRrUlVTVTFZV0ZoWVdGaGZNakU1TmpRME5UUmZNekF3ZURNd01DNXFjR2N8NTg3NmU3MTRjMTQwMGJhNTYxM2U3YmFjYTJmMTJlMTM4OWQyYTUyNGQ4MWZhZjZhZTlhY2ZlNmYxMWU0NWRiNg)
![QF10260X8-3/4UBO](/medias/INDTIMXXXXXX-21964454-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTB8aW1hZ2UvanBlZ3xhRGcwTDJoak5TOHhNREEyTkRNNE16a3dNVGN5Tmk5SlRrUlVTVTFZV0ZoWVdGaGZNakU1TmpRME5UUmZNekF3ZURNd01DNXFjR2N8NTg3NmU3MTRjMTQwMGJhNTYxM2U3YmFjYTJmMTJlMTM4OWQyYTUyNGQ4MWZhZjZhZTlhY2ZlNmYxMWU0NWRiNg)
TIMKEN
TIMKEN
QF10260X8-3/4UBO
TIMKEN TIMKEN
Description
QF10260X8-3/4UBO ; COUPLING HUB
Jaw Coupling Hub; 8-3/4" Bore; Finished Bore; Keyway; 7.22" Length Thru Bore; QF10260 Series; Metallic Color
Part #
QF10260X8-3/4UBO
BDI #
21967042
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/QF10260X8-3-4UBO/p/21967042
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.005
EAN
0883450457279
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Product Detail
Jaw Coupling Hub
Product Specification
8-3/4" Bore; Finished Bore; Keyway; 7.22" Length Thru Bore; QF10260 Series; Metallic Color
Long Description
Jaw Coupling Hub; 8-3/4" Bore; Finished Bore; Keyway; 7.22" Length Thru Bore; QF10260 Series; Metallic Color