https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
1405260
Spur and Helical Gears
SATI
SATI
M1.5 Z=19 SPUR WITH HUB NR. PM27019
SATI SATI
Description
SATI M1.5 Z=19 SPUR WITH HUB NR. PM27019
Spur Gear; 28.5MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 19 Teeth; 20 Degree Pressure Angle; 20MM Hub Diameter; Steel
Part #
M1.5 Z=19 SPUR WITH HUB NR. PM27019
BDI #
1405260
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M1-5-Z=19-SPUR-WITH-HUB-NR-PM27019/p/1405260
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.094
Product Group - BDI
M02182
Pitch
M1.5 DP
Mounting Method
Rough Bore
Number of Teeth
19
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 28.5MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 19 Teeth; 20 Degree Pressure Angle; 20MM Hub Diameter; Steel
Hub Diameter
0.787 Inch | 20 Millimeter
Pitch Diameter
1.122 Inch | 28.5 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh