https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-97032-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE0NHxpbWFnZS9qcGVnfGFEWTJMMmcwTmk4eE1EUTFNVEU1TmpZd09EVTBNaTlKVGtSWVdGaFlXRmhZV0ZoZk5ETTBYemszTURNeVh6TXdNSGd6TURBdWFuQm58ZGI3YTU3MzU3Mjk4NjYyOGU2NDk1Y2UyZmJkNDQ1YjY1Mzc0ZWJmZTNmYTZmNmUwYTEzY2ZlMDAyNjU1NzUzMw
MARKAL
MARKAL
97032
MARKAL MARKAL
Leírás
3MM RED PRO-WASH W ; 12 DB/CSOM
Marker; Red Color; Minus 2 Deg C Nominal Flash Point; English Language; 1 Number of Tip; Liquid Physical Form; 48 Each Per Case Quantity; 150 Deg F Maximum Temperature Range; 1/8" Nominal Tip Size; Medium Tip Type; Removable Paint Marker Type; 64.59 Percentage VOC; Paint-Riter and Water Removable For Glass | Pipe and Tube | Plastic | Steel and Iron Applicable Material; For Automotive | Construction | Metal Fabrication and Quality Control Application
Anyagszám
97032
BDI anyagszám
18507787
Részletek
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/hu/Categories/Vegyi-anyagok/Fest%C3%A9kek/Jel%C3%B6l%C3%A9stechnika/97032/p/18507787
NETTÓ ÁR
Ár kérése
BDIExpress
|
Specifikációk
Kategória
Minimális vásárlási mennyiség
N/A
Súly / Kilogramm
0,028
EAN
0048615970325
Termékcsoport - BDI
C00104
Gyűjtőnév
Marker
A gyártó URL-je
https://markal.com
Termék leírás
Marker
Termékleírás
Red Color; Minus 2 Deg C Nominal Flash Point; English Language; 1 Number of Tip; Liquid Physical Form; 48 Each Per Case Quantity; 150 Deg F Maximum Temperature Range; 1/8" Nominal Tip Size; Medium Tip Type; Removable Paint Marker Type; 64.59 Percentage VOC; Paint-Riter and Water Removable For Glass | Pipe and Tube | Plastic | Steel and Iron Applicable Material
Hosszú leírás
Marker; Red Color; Minus 2 Deg C Nominal Flash Point; English Language; 1 Number of Tip; Liquid Physical Form; 48 Each Per Case Quantity; 150 Deg F Maximum Temperature Range; 1/8" Nominal Tip Size; Medium Tip Type; Removable Paint Marker Type; 64.59 Percentage VOC; Paint-Riter and Water Removable For Glass | Pipe and Tube | Plastic | Steel and Iron Applicable Material; For Automotive | Construction | Metal Fabrication and Quality Control Application