5202-ZZNR
Description
5202-ZZNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5202-ZZNR
BDI # 216449
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255486
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5209CFFG
Description
5209CFFG ANG CONTACT BALL BRG ; 45MM BORE 85MM OD 30.2MM WD
Part # 5209CFFG
BDI # 662632
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256171
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256361
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5207-ZZNR C/3
Description
5207-ZZNR C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Part # 5207-ZZNR C/3
BDI # 216598
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255561
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5313ZZNRTNC3
Description
5313ZZNRTNC3 ANGULAR CONTACT BALL BRG ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 5313ZZNRTNC3
BDI # 1186032
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256718
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)