7320BMPC
Description
7320BMPC ANGULAR CONTACT BALL BEARING ; 100MM BOREX215MM ODX47MM W 1-ROW
Part # 7320BMPC
BDI # 1187848
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254283
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7322BMPC
Description
7322BMPC ANGULAR CONTACT BALL BEARING ; 110MM BOREX240MM ODX50MM W 1-ROW
Part # 7322BMPC
BDI # 1187854
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254286
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7222BMPC
Description
7222BMPC ANGULAR CONTACT BALL BEARING ; 110MM BOREX200MM ODX38MM W 1-ROW
Part # 7222BMPC
BDI # 1187698
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254222
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7324BEAMRSUCNBP6
Description
7324BEAMRSUCNBP6 AC BALL BEARING ; 120MM BOREX260MM ODX55MM W POR NON RET
Part # 7324BEAMRSUCNBP6
BDI # 24665429
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Angular Contact | Machined Cage | Rolling Element Riding
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring