UCP204
Description
UCP204 PILLOW BLK BRG UNIT ; 20MM BORE CAST IRON HSG
Part # UCP204
BDI # 20353575
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
UCP205
Description
UCP205 PILLOW BLK BRG UNIT ; 25MM BORE CAST IRON HSG
Part # UCP205
BDI # 20293666
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
NAU4LKSTB204
Description
NAU4LKSTB204 TAPPED BASE BEARING ; POLY-ROUND HU ASSY CAST SS HSG
Part # NAU4LKSTB204
BDI # 23241575
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.2
Other Features:
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
30.2
YAS 20 PT SGT
Description
YAS 20 PT SGT ; PILLOW BLOCK BALL BEARING
Part # YAS 20 PT SGT
BDI # 21966706
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30.9
Other Features:
Single Row | High Base | Shaft Guarding Technology
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
NAU4LKBP204-12
Description
NAU4LKBP204-12 PILLOW BLOCK BALL BRG ; POLY-ROUND HU ASSY
Part # NAU4LKBP204-12
BDI # 23242677
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.2
Other Features:
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw | Blue Housing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Polymer
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3