29456 E
Description
29456 E SPHR ROLLER THRUST BRG ; 280MM BORE 1 520MM OD 145MM HGT
Part # 29456 E
BDI # 1267331
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
372
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T1120-902A1
Description
T1120-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T1120-902A1
BDI # 1373678
Features
Height - Millimeter:
136.525
Bore 1 - Inch:
11
Bore 2 - Millimeter:
279.4
Height - Inch:
5.375
Bore 2 - Inch:
11
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
95
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
343
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29356-E1-XL
Description
29356-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29356-E1-XL
BDI # 18101249
Features
Height - Millimeter:
95
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
343
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel