ZKLN1242-2RS-PE
Description
ZKLN1242-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # ZKLN1242-2RS-PE
BDI # 1412272
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
3809-2RS
Description
3809-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3809-2RS
BDI # 1172058
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
HK2020-2RS-L271
Description
HK2020-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Part # HK2020-2RS-L271
BDI # 18312300
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591351
Self Aligning:
No
HK2520-2RS-L271
Description
HK2520-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Part # HK2520-2RS-L271
BDI # 18313026
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591148
Self Aligning:
No
HK1216-2RS-L271
Description
HK1216-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 12MM X 18MM X 16MM DBL
Part # HK1216-2RS-L271
BDI # 15068879
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591255
Self Aligning:
No