Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Height - Millimeter:
47.625
Bore 1 - Inch:
6.25
Bore 2 - Millimeter:
159.537
Height - Inch:
1.875
Bore 2 - Inch:
6.281
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Other Features:
Single Row
Cage Material:
Steel
YRTC150-XL
Description
YRTC150-XL X-LIFE AXIAL/RADIAL RLR BRG ; 150MM X 240MM X 40MM
Part # YRTC150-XL
BDI # 24862807
Features
Height - Millimeter:
40
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
150
Height - Inch:
1.575
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
SL024840-A
Description
SL024840-A CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 200MM ID X 250MM OD
Part # SL024840-A
BDI # 1177684
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449576
Number of Rows of Rollers:
Double Row
K81232-M/+6-8
Description
K81232-M/+6-8 AXIAL CYL RLR/CAGE ASSY ; POR NON RETURNABLE
Part # K81232-M/+6-8
BDI # 1181212
Features
Height - Millimeter:
21
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.827
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass