24060EMBW33W25W45A
Description
24060EMBW33W25W45A SPHERICAL RLR BRG ; POR
Part # 24060EMBW33W25W45A
BDI # 20103263
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24064EMBW33W45AC4
Description
24064EMBW33W45AC4 SPHERICAL RLR BRG
Part # 24064EMBW33W45AC4
BDI # 20103270
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
2MM9134WI QUX
Description
2MM9134WI QUX PRECISION BALL BEARING ; POR QUAD 170MM BORE ANGULAR CONTACT
Part # 2MM9134WI QUX
BDI # 22844927
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
HM265049DW-2
Description
HM265049DW-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE DOUBLE ROW 12-18 OD
Part # HM265049DW-2
BDI # 1359009
Features
Component:
Double Cone
Width - Millimeter:
185.75
Inch - Metric:
Inch
Bore - Millimeter:
368.3
Bore - Inch:
14.5
Other Features:
Heavy Medium Duty | With Keyway or Slot
Global Part Number GPN:
649759
Precision Class:
Standard
Width - Inch:
7.313
Basic Number:
HM265049DW
260RU92 OA1175 R3
Description
260RU92 OA1175 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 260RU92 OA1175 R3
BDI # 1329141
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456352
Number of Rows of Rollers:
Single Row