P4014M115-MPB
Description
P4014M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755520
Part # P4014M115-MPB
BDI # 24303224
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
64.68
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
W4014M65-MPB
Description
W4014M65-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756101
Part # W4014M65-MPB
BDI # 24304295
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.91
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Rough Bore
P408M85-MPB
Description
P408M85-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755541
Part # P408M85-MPB
BDI # 24303264
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Rough Bore