P648M30-SK
Description
P648M30-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755673
Part # P648M30-SK
BDI # 24303528
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed
P648M50-SK
Description
P648M50-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755675
Part # P648M50-SK
BDI # 24303532
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed
W648M22-SK
Description
W648M22-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756152
Part # W648M22-SK
BDI # 24304397
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed
W648M35-SK
Description
W648M35-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756153
Part # W648M35-SK
BDI # 24304399
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed