44-14M-115 3030 NR. 1411044
Description
SATI 44-14M-115 3030 NR. 1411044
Part # 44-14M-115 3030 NR. 1411044
BDI # 1404032
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
4014MT170AF-3030
Description
4014MT170AF 3030 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT170AF-3030
BDI # 925361
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
8/SPB190 3030 NR. BT01908
Description
SATI 8/SPB190 3030 NR. BT01908
Part # 8/SPB190 3030 NR. BT01908
BDI # 839989
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.756
Outside Diameter - Millimeter:
197
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3030
Number of Grooves:
8
3814MT170AF-3030
Description
3814MT170AF 3030 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT170AF-3030
BDI # 925076
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
TB SPB190/8 3030
Description
SPB190/8 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPB190/8 3030
BDI # 1084351
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.756
Outside Diameter - Millimeter:
197
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3030
Number of Grooves:
8