PHP 80-14M-40RSB
Description
PHP 80-14M-40RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-14M-40RSB
BDI # 1290058
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
PHP 80-8M-30RSB
Description
PHP 80-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-8M-30RSB
BDI # 1289970
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30
PHP 80-8M-85RSB
Description
PHP 80-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-8M-85RSB
BDI # 1290040
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 80-14M-170RSB
Description
PHP 80-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-14M-170RSB
BDI # 1290138
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
PHP 80-14M-115RSB
Description
PHP 80-14M-115RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-14M-115RSB
BDI # 1290118
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115