Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
Split Taper Bushing
Global Part Number GPN:
571476
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Bushed
120SF15
Description
120SF15 ROLLER CHAIN SPROCKET ; 1-1/2" P 15T BORE FOR SF BUSHING
Part # 120SF15
BDI # 615205
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
QD Bushing
Global Part Number GPN:
31245
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub
PHS 120-1B26
Description
PHS 120-1B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1B26
BDI # 1290173
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.13
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed