HT160C24F X 6-1/2 KW 2SS
Description
HT160C24F X 6-1/2 KW 2SS SPROCKET ; 160 ANSI 24 TEETH 6-1/2" BORE
Part # HT160C24F X 6-1/2 KW 2SS
BDI # 25200991
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
160F24H
Description
160F24H ROLLER CHAIN SPROCKET ; 2" P 24T F BUSHED W/HARDENED TEETH
Part # 160F24H
BDI # 919873
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.392
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Bushed
H160C24 X 2-7/16 KW 2SS MTO
Description
H160C24 X 2-7/16 KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # H160C24 X 2-7/16 KW 2SS MTO
BDI # 24157400
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
H160R24
Description
H160R24 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H160R24
BDI # 918628
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.392
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.392
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Bushed