083-1/Z=18 NR. CS07018
Description
SATI 083-1/Z=18 NR. CS07018
Part # 083-1/Z=18 NR. CS07018
BDI # 1404761
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.106
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
08B-1/Z=18 NR. CS09018
Description
SATI 08B-1/Z=18 NR. CS09018
Part # 08B-1/Z=18 NR. CS09018
BDI # 1404775
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
37645
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
40A18 PER DWG WS-WB01-008
Description
40A18 SPECIAL ROLLER CHAIN SPROCKET ; 1-1/8" BORE 4-.281" DIA HOLES 1.687" BC
Part # 40A18 PER DWG WS-WB01-008
BDI # 21569510
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed