Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 128

Next

Compare
20-GB5043-20

COMPARE

20-GB5043-20

Description
20 GB5043 20 ; POR RTN B+ 1.5 DROP RUBDSC RG

REXNORD

Part # 20-GB5043-20

BDI # 18139696

Features

Roller Width - Inch: 23
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Rubber Disc
Other Features: 7 Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20TSA-60-09

COMPARE

D6-20TSA-60-09

Description
D6-20TSA-60-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 60" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20TSA-60-09

BDI # 21979376

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
20-FC6022-01

COMPARE

20-FC6022-01

Description
20-FC6022-01 IDLER ; L/S IMP 1.94BRG

REXNORD

Part # 20-FC6022-01

BDI # 18139276

Features

Roller Width - Inch: 23
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
20-GB5020-20

COMPARE

20-GB5020-20

Description
20 GB5020 20 ; POR IDLER FLAT 4.25 RISE RG B+

REXNORD

Part # 20-GB5020-20

BDI # 18139692

Features

Roller Width - Inch: 23
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
20-GB5052-02

COMPARE

20-GB5052-02

Description
20 GB5052 02 ; POR IDLER P/A 1.5DRP STL F/S

REXNORD

Part # 20-GB5052-02

BDI # 18139699

Features

Roller Width - Inch: 23
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Other Features: Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY