Features
Port Type:
1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
With Sub Plate Side Ported Conduit Terminal With Indicator Light
Overall Length - Inch:
11.299
Voltage:
115 VAC
52100003
Description
52100003 VALVE, 5/2 G-1/4 SOL-DIFF/AIR 115/AC (SMARTCATALOG)
Part # 52100003
BDI # 27023792
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6 MM Orifice Size
Overall Length - Inch:
5.161
Voltage:
115 VAC
VP7-8-FG-D-C
Description
VP7-8-FG-D-C VALVE, ISO DBL SOL SIZE 2 (SMARTCATALOG)
Part # VP7-8-FG-D-C
BDI # 25711359
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate
Overall Length - Inch:
8.543
Voltage:
115 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light and Surge Suppressor
Overall Length - Inch:
5.551
Voltage:
115 VAC
VP7-8-FHG-D-CN
Description
VP7-8-FHG-D-CN VALVE ISO DBL SOL SIZE 2 (SMARTCATALOG)
Part # VP7-8-FHG-D-CN
BDI # 25742693
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light
Overall Length - Inch:
8.543
Voltage:
115 VAC