1/2X500FT PLANT MASTER 250 RED
Description
1/2X500' PLANT MASTER 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3204-1331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red
6G1 385FT/REEL
Description
6G1XREEL HYDRAULIC HOSE ; 3/8" ID SINGLE WIRE 2600PSI 385'/REEL
Part # 70601
BDI # 1112834
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 High Tensile Steel Wire Braid | Burst Pressure 10400 PSI
Typical Use:
Hydraulic Oil
Inside Diameter - Millimeter:
9.525
Color:
Black
6LOLB 300FT/REEL
Description
6LOLBXREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON 300'/REEL
Part # 70666
BDI # 1113186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Blue
8LOLR 300FT/REEL
Description
8LOLRXREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON 300'/REEL
Part # 70675
BDI # 1116500
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 Fiber Braid | Bend Radius 5 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
12.7
Color:
Red
8EFG6KX25FT
Description
8EFG6KX25' HYDRAULIC HOSE ; EFG6K SPIRAL WIRE SAE 100R15
Part # 85466
BDI # 1115826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 7 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black