TB22XH300
Description
TB22XH300 TIMING PULLEY ; TAPER BUSHED 101755949
Part # TB22XH300
BDI # 24303908
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.062
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
TB22XH200
Description
TB22XH200 TIMING PULLEY ; TAPER BUSHED 101755948
Part # TB22XH200
BDI # 24303906
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
167.488
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
22XH400-SK
Description
22XH400-SK TIMING PULLEY ; QD BUSHED 101756308
Part # 22XH400-SK
BDI # 24302216
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.062
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed