PHS 10B-3B26
Description
PHS 10B-3B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3B26
BDI # 1285798
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
PHS 10B-3BH35
Description
PHS 10B-3BH35 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-3BH35
BDI # 1285811
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
PHS 10B-3B27
Description
PHS 10B-3B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3B27
BDI # 1285800
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore
PHS 10B-3BH19
Description
PHS 10B-3BH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3BH19
BDI # 1288842
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore
PHS 10B-3B29
Description
PHS 10B-3B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3B29
BDI # 1285804
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore