Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.465
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
33.18
Mounting Method:
Rough Bore
78B8F X 1-7/16 SPLIT
Description
78B8F-1G-SPLIT ROLLER CHAIN SPROCKET
Part # 78B8F X 1-7/16 SPLIT
BDI # 20886728
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
78A8H
Description
78A8H ROLLER CHAIN SPROCKET ; 2.069" P 8T A PLATE .938" MPB W/HT
Part # 78A8H
BDI # 20886068
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.82
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
173.228
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.224
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.024
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore