8MX80S36-3020
Description
8MX80S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756624
Part # 8MX80S36-3020
BDI # 24302694
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
8MX80S62-3020
Description
8MX80S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756625
Part # 8MX80S62-3020
BDI # 24302696
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
P808M85-3020
Description
P808M85-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755743
Part # P808M85-3020
BDI # 24303668
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed