W7214M42-E
Description
W7214M42-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756162
Part # W7214M42-E
BDI # 24304417
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.521
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
W7214M20-E
Description
W7214M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756161
Part # W7214M20-E
BDI # 24304415
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.521
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
P7214M40-E
Description
P7214M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755700
Part # P7214M40-E
BDI # 24303582
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed