Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
D60B36H
Description
D60B36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D60B36
BDI # 17160062
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Global Part Number GPN:
37284
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
D60CTB36
Description
D60CTB36 ROLLER CHAIN SPROCKET ; 3/4" P 36T DOUBLE BORE FOR 2517 BUSH
Part # D60CTB36
BDI # 607958
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30383
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
D60SF36
Description
D60SF36 ROLLER CHAIN SPROCKET ; 3/4" P 36T DOUBLE BORE FOR SF BUSH
Part # D60SF36
BDI # 608012
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
QD Bushing
Global Part Number GPN:
30468
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed