AK54X3/4
Description
AK54X3/4 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
Part # AK54X3/4
BDI # 1402412
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
19.05
Other Features:
Type 3
Global Part Number GPN:
16136
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
NB24B-5/8
Description
NB24B-5/8 SPUR GEAR ; 5/8" BORE 1-1/2" PITCH DIA 16 DP
Part # NB24B-5/8
BDI # 1402376
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668454
Pressure Angle:
14.5
35BS36 3/4
Description
35BS36 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 36T 3/4" BORE
Part # 35BS36 3/4
BDI # 1403150
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Global Part Number GPN:
32567
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
1VL34X5/8
Description
1VL34X5/8 VARIABLE SPEED SHEAVE ; 5/8" BORE 1 GROOVES 3.15" OD FINISH BORE
Part # 1VL34X5/8
BDI # 1402415
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
579085
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
60BS26H 1-3/8
Description
60BS26H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 26 TEETH 1 -3/8 BORE
Part # 60BS26H 1-3/8
BDI # 20643917
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore