G24X32X4
Description
G24X32X4 NEEDLE ROLLER BEARING ; 24MM ID 32MM OD 4MM W
Part # G24X32X4
BDI # 1219373
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
G20X28X4
Description
G20X28X4 NEEDLE ROLLER BEARING ; 20MM ID 28MM OD 4MM W
Part # G20X28X4
BDI # 1219371
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
G18X26X4
Description
G18X26X4 NEEDLE ROLLER BEARING ; NON RETURNABLE 18MM ID 26MM OD 4MM W
Part # G18X26X4
BDI # 1219369
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
G12X16X3
Description
G12X16X3 NEEDLE ROLLER BEARING ; 12MM ID 16MM OD 3MM W
Part # G12X16X3
BDI # 23924794
Features
Housing Bore - Millimeter:
16
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.63
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
20
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.787
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric