12X32X7 HMSA10 RG
Description
CRSEAL 12X32X7 HMSA10 RG DBL LIP SEAL ; 0.472MM SHAFT DIA 32MM HOUSING BORE
Part # 12X32X7 HMSA10 RG
BDI # 1256947
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606285
8707 / 0.875X1.499X0.25 CRWA1 V
Description
CRSEAL 8707 / 0.875X1.499X0.25 CRWA1 V ; DBL LIP SEAL
Part # 8707
BDI # 1297539
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603521
40X56X8 HMSA10 RG
Description
CRSEAL 40X56X8 HMSA10 RG DBL LIP SEAL ; 1.575MM SHAFT DIA 56MM HOUSING BORE
Part # 40X56X8 HMSA10 RG
BDI # 1257865
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607899
6141 / 15.875X25.375X6.35 CRWA1 R
Description
CRSEAL 6141 / 15.875X25.375X6.35 CRWA1 R ; DBL LIP SEAL
Part # 6141
BDI # 1413953
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187037
4909 / 0.5X0.688X0.17 HMS1 R
Description
CRSEAL 4909 / 0.5X0.688X0.17 HMS1 R ; SGL LIP SEAL
Part # 4909
BDI # 1253160
Features
Housing Bore - Millimeter:
17.475
Nominal Width - Millimeter:
4.318
Housing Bore - Inch:
0.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.17
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Global Part Number GPN:
186339