Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80.01
Inch - Metric:
Inch
21003-2902
Description
21003-2902 HI-PERFORMANCE SEAL ; NON RETURNABLE 50MM ID 72MM OD 10MM W
Part # 21003-2902
BDI # 22812126
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
75.006
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
21003-0655
Description
21003-0655 HI-PERFORMANCE SEAL ; NON RETURNABLE 38MM ID 64MM OD 10MM W
Part # 21003-0655
BDI # 22812917
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch