920X984X25 HDS1 V
Description
CRSEAL 920X984X25 HDS1 V SGL LIP SEAL
Part # 920X984X25 HDS1 V
BDI # 1297990
Features
Housing Bore - Millimeter:
984
Nominal Width - Millimeter:
25
Housing Bore - Inch:
38.74
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
36.22
Shaft Diameter - Millimeter:
920
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
609136
920X984X25 HDS2 V
Description
CRSEAL 920X984X25 HDS2 V SGL LIP SEAL
Part # 920X984X25 HDS2 V
BDI # 1297991
Features
Housing Bore - Millimeter:
984
Nominal Width - Millimeter:
25
Housing Bore - Inch:
38.74
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
36.22
Shaft Diameter - Millimeter:
920
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
609137
3675558 / 36.75X38.75X0.813 HS8 R
Description
CRSEAL 3675558 SINGLE LIP SEAL ; POR 36.75X38.75X0.813 HS8 R NON RETURNAB
Part # 3675558 / 36.75X38.75X0.813 HS8 R
BDI # 1251571
Features
Housing Bore - Millimeter:
984.25
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
38.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
36.75
Shaft Diameter - Millimeter:
933.45
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
185680
21238-4432
Description
21238-4432 OIL SEAL ; 933MM ID X 984MM OD X 22MM W LARGE BORE
Part # 21238-4432
BDI # 22821926
Features
Housing Bore - Millimeter:
984.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36.75
Shaft Diameter - Millimeter:
933.45
Inch - Metric:
Inch
3661546 / 930X982X22.23 HS6 R
Description
CRSEAL 3661546 SEAL ; NON-RETURNABLE LARGE DIAMETRE JOINT
Part # 3661546 / 930X982X22.23 HS6 R
BDI # 17228918
Features
Housing Bore - Millimeter:
982
Nominal Width - Millimeter:
22.23
Housing Bore - Inch:
38.661
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36.614
Shaft Diameter - Millimeter:
930
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock