594163 / 59X1.188X1.625 CT4 R
Description
CRSEAL 594163 SINGLE LIP SEAL ; POR 59X1.188X1.625 CT4 R NON RETURNABLE
Part # 594163 / 59X1.188X1.625 CT4 R
BDI # 1254657
Features
Housing Bore - Millimeter:
1524
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
60
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
59
Shaft Diameter - Millimeter:
1498.6
Inch - Metric:
Inch
24700-0614
Description
24700-0614 OIL SEAL ; NON RETURNABLE 1470MM ID 1524MM OD
Part # 24700-0614
BDI # 22834125
Features
Housing Bore - Millimeter:
1524
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
60
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
57.875
Shaft Diameter - Millimeter:
1470.025
Inch - Metric:
Inch
5750558 / 57.5X59.5X0.813 HS8 R
Description
CRSEAL 5750558 / 57.5X59.5X0.813 HS8 R ; SGL LIP SEAL
Part # 5750558 / 57.5X59.5X0.813 HS8 R
BDI # 1254172
Features
Housing Bore - Millimeter:
1511.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
59.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
57.5
Shaft Diameter - Millimeter:
1460.5
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
186615
Features
Housing Bore - Millimeter:
1593.164
Nominal Width - Millimeter:
50.8
Housing Bore - Inch:
62.723
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
2
Shaft Diameter - Inch:
58.661
Shaft Diameter - Millimeter:
1489.989
Inch - Metric:
Inch
24742-0614
Description
24742-0614 OIL SEAL ; NON RETURNABLE 1470MM ID 1524MM OD
Part # 24742-0614
BDI # 22812971
Features
Housing Bore - Millimeter:
1524
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
60
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
57.875
Shaft Diameter - Millimeter:
1470.025
Inch - Metric:
Inch