21702-0544
Description
21702-0544 HI-PERFORMANCE SEAL ; NON RETURNABLE 35MM ID 57MM OD 10MM W
Part # 21702-0544
BDI # 22832969
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
21702-0517
Description
21702-0517 HI-PERFORMANCE SEAL ; NON RETURNABLE 34MM ID 57MM OD 10MM W
Part # 21702-0517
BDI # 22816387
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.344
Shaft Diameter - Millimeter:
34.138
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Split
Lip Material:
PTFE
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Low Speed Service | Excellent Chemical Resistance | Cover Plate Required
Global Part Number GPN:
614781
21702-0829
Description
21702-0829 HI-PERFORMANCE SEAL ; NON RETURNABLE 43MM ID 62MM OD 10MM W
Part # 21702-0829
BDI # 22815341
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
17659 / 1.772X2.165X0.276 SLA1 PT
Description
CRSEAL 17659 / 1.772X2.165X0.276 SLA1 PT ; DBL LIP SEAL
Part # 17659 / 1.772X2.165X0.276 SLA1 PT
BDI # 22778934
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch