21702-4132
Description
21702-4132 OIL SEAL ; 356MM ID X 394MM OD X 19MM W LARGE BORE
Part # 21702-4132
BDI # 22821136
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
25048-4152
Description
25X4152 VIRGIN PTFE OIL SEAL ; 15.000"IDX16.500"OD
Part # 25048-4152
BDI # 380876
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.5
Solid or Split Seal:
Split
Lip Material:
PTFE
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
Other Features:
Low Speed Service | Excellent Chemical Resistance | Cover Plate Required | White Teflon
Global Part Number GPN:
617720
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.5
Solid or Split Seal:
Split
Lip Material:
PTFE
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
Other Features:
Low Speed Service | Excellent Chemical Resistance | Cover Plate Required
Global Part Number GPN:
615557
GH 410X385.5X8.1-AD1
Description
CRSEAL GH 410X385.5X8.1-AD1 WIPER SEAL ; HYDRAULIC
Part # GH 410X385.5X8.1-AD1
BDI # 1258217
Features
Housing Bore - Millimeter:
410
Nominal Width - Millimeter:
8.1
Housing Bore - Inch:
16.142
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.319
Shaft Diameter - Inch:
15.177
Shaft Diameter - Millimeter:
385.5
Inch - Metric:
Metric
21702-5991
Description
21702-5991 OIL SEAL ; 356MM ID X 400MM OD X 17MM W LARGE BORE
Part # 21702-5991
BDI # 22829887
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.687
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch