42X76X12 HMSA92 P
Description
CRSEAL 42X76X12 HMSA92 P DBL LIP SEAL
Part # 42X76X12 HMSA92 P
BDI # 1477867
Features
Housing Bore - Millimeter:
76
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Other Features:
Internal and External Lip | Single External Lip Without Spring
19623 / 1.969X2.571X0.315 HMSA24 P
Description
CRSEAL 19623/ 1.969X2.571X0.315 HMSA24 P ; DBL LIP SEAL
Part # 19623 / 1.969X2.571X0.315 HMSA24 P
BDI # 1414329
Features
Housing Bore - Millimeter:
65.303
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.571
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN:
604643
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
9
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Global Part Number GPN:
198799
19326830PSB-H-BX
Description
19326830PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 19326830PSB-H-BX
BDI # 897773
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.722
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.304
Shaft Diameter - Inch:
1.937
Shaft Diameter - Millimeter:
49.2
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
103.226
Nominal Width - Millimeter:
27.737
Housing Bore - Inch:
4.064
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634194