Features
Housing Bore - Millimeter:
89
Nominal Width - Millimeter:
11
Housing Bore - Inch:
3.504
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Global Part Number GPN:
634787
20127 / 2X3.371X0.438 CRWH1 V
Description
CRSEAL 20127 / 2X3.371X0.438 CRWH1 V ; SGL LIP SEAL
Part # 20127 / 2X3.371X0.438 CRWH1 V
BDI # 1245606
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
603461
60X75X8VTF-BX
Description
60X75X8VTF-BX LIP SHAFT SEAL ; VITON DBL SPRINGENCASED
Part # 60X75X8VTF-BX
BDI # 900517
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Global Part Number GPN:
637224
21695-1420
Description
21695-1420 HI-PERFORMANCE SEAL ; 56MM ID X 83MM OD X 10MM W
Part # 21695-1420
BDI # 22829495
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199280