29426-E1-XL
Description
29426-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 130MM X 270MM X 85MM
Part # 29426-E1-XL
BDI # 1143413
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29324-E1-XL
Description
29324-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 120MM X 210MM X 54MM
Part # 29324-E1-XL
BDI # 1143335
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
154
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29336-E1-XL
Description
29336-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 180MM X 300MM X 73MM
Part # 29336-E1-XL
BDI # 1143346
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
227
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29432-E1-XL
Description
29432-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29432-E1-XL
BDI # 1143422
Features
Height - Millimeter:
95
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
223.5
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29332-E1-XL
Description
29332-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29332-E1-XL
BDI # 1143343
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
203
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel