083-1/Z=19 NR. CS07019
Description
SATI 083-1/Z=19 NR. CS07019
Part # 083-1/Z=19 NR. CS07019
BDI # 1404762
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.264
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
10B-1/Z=19 NR. CS10019
Description
SATI 10B-1/Z=19 NR. CS10019
Part # 10B-1/Z=19 NR. CS10019
BDI # 1404798
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 12MM Plain Bore
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore
12B-1/Z=19 NR. CS11019
Description
SATI 12B-1/Z=19 NR. CS11019
Part # 12B-1/Z=19 NR. CS11019
BDI # 15049447
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 14MM Plain Bore
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
08B-1/Z=19 NR. CS09019
Description
SATI 08B-1/Z=19 NR. CS09019
Part # 08B-1/Z=19 NR. CS09019
BDI # 1404776
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore