06B-1/Z=11 NR. PS05011
Description
SATI 06B-1/Z=11 NR. PS05011
Part # 06B-1/Z=11 NR. PS05011
BDI # 1405329
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
06B-1/Z=37 NR. PS05037
Description
SATI 06B-1/Z=37 NR. PS05037
Part # 06B-1/Z=37 NR. PS05037
BDI # 1405355
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.422
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.583
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
112.32
Mounting Method:
Rough Bore
06B-1/Z=38 NR. PS05038
Description
SATI 06B-1/Z=38 NR. PS05038
Part # 06B-1/Z=38 NR. PS05038
BDI # 1405356
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
06B-1/Z=40 NR. PS05040
Description
SATI 06B-1/Z=40 NR. PS05040
Part # 06B-1/Z=40 NR. PS05040
BDI # 1405358
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
06B-1/Z=18 NR. PS05018
Description
SATI 06B-1/Z=18 NR. PS05018
Part # 06B-1/Z=18 NR. PS05018
BDI # 1405336
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Rough Bore