Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore
PHS 06B-1A44
Description
PHS 06B-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A44
BDI # 1284579
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore
PHS 06B-1B44
Description
PHS 06B-1B44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B44
BDI # 1284677
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore
PHS 06B-1BH44
Description
PHS 06B-1BH44 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH44
BDI # 1284678
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore