10B-3/Z=21 NR. PT10021
Description
SATI 10B-3/Z=21 NR. PT10021
Part # 10B-3/Z=21 NR. PT10021
BDI # 840692
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
PHS 10B-3BH21
Description
PHS 10B-3BH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3BH21
BDI # 1285793
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Triplex Type
Global Part Number GPN:
569596
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore