H120B21
Description
H120B21 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 21T B-STYLE W/HT
Part # H120B21
BDI # 914048
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore
H120E21
Description
H120E21 ROLLER CHAIN SPROCKET ; 1-1/2" P 21T E BUSHED W/HARDENED TEETH
Part # H120E21
BDI # 24342877
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Bushed
120B21 2-15/16 FUL SPLIT
Description
120B21 2-15/16 FUL SPLIT SPROCKET
Part # 120B21 2-15/16 FUL SPLIT
BDI # 21585081
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Split Type
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
120QD21H XE
Description
120QD21H XE ROLLER CHAIN SPROCKET ; ANSI 120 QD 21 TEETH
Part # 120QD21H XE
BDI # 20638563
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Bushed