Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.571
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Rough Bore
81XB15F X 3-7/16
Description
81XB15F-3G ROLLER CHAIN SPROCKET
Part # 81XB15F X 3-7/16
BDI # 20886658
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Conveyor Chain
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
81XB10F X 1-15/16 SPLIT
Description
81XB10F-1R-SPLIT ROLLER CHAIN SPROCKET
Part # 81XB10F X 1-15/16 SPLIT
BDI # 20886812
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore