083-1/Z=25 NR. PS07025
Description
SATI 083-1/Z=25 NR. PS07025
Part # 083-1/Z=25 NR. PS07025
BDI # 1405378
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.217
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
12B-2/Z=25 NR. PD11025
Description
SATI 12B-2/Z=25 NR. PD11025
Part # 12B-2/Z=25 NR. PD11025
BDI # 1405186
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
12B-1/Z=25 NR. PS11025
Description
SATI 12B-1/Z=25 NR. PS11025
Part # 12B-1/Z=25 NR. PS11025
BDI # 1405481
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
10B-2/Z=25 NR. PD10025
Description
SATI 10B-2/Z=25 NR. PD10025
Part # 10B-2/Z=25 NR. PD10025
BDI # 1405160
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore