Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
083-1/Z=19 NR. PS07019
Description
SATI 083-1/Z=19 NR. PS07019
Part # 083-1/Z=19 NR. PS07019
BDI # 1405372
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.264
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
10B-2/Z=19 NR. PD10019
Description
SATI 10B-2/Z=19 NR. PD10019
Part # 10B-2/Z=19 NR. PD10019
BDI # 1405154
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore
12B-2/Z=19 NR. PD11019
Description
SATI 12B-2/Z=19 NR. PD11019
Part # 12B-2/Z=19 NR. PD11019
BDI # 1405180
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore