D35BTB80
Description
D35BTB80 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB80
BDI # 607683
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30330
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.552
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
9.77
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Rough Bore
PHS 05B-1B80
Description
PHS 05B-1B80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B80
BDI # 1284536
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
8.022
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.185
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
203.77
Mounting Method:
Rough Bore
35H80
Description
35H80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 35H80
BDI # 323803
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
Split Taper Bushing
Global Part Number GPN:
9740
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.77
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Bushed