25001-5373
Description
25001-5373 OIL SEAL ; NON RETURNABLE 210MM ID 250MM OD 5EA/PAK
Part # 25001-5373
BDI # 22837908
Features
Housing Bore - Millimeter:
250.012
Nominal Width - Millimeter:
15.697
Housing Bore - Inch:
9.843
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.618
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210.007
Inch - Metric:
Inch
24602-0055
Description
24602-0055 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24602-0055
BDI # 1320742
Features
Housing Bore - Millimeter:
292.1
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.5
Shaft Diameter - Millimeter:
241.3
Inch - Metric:
Inch
25006-6773
Description
25006-6773 HI-PERFORMANCE SEAL ; NON RETURNABLE 191MM IDX229MM OD 5EA/PAK
Part # 25006-6773
BDI # 22837884
Features
Housing Bore - Millimeter:
228.6
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
25003-4923
Description
25003-4923 OIL SEAL ; LARGE BORE 254MM ID X 286MM OD X 13MM W
Part # 25003-4923
BDI # 22841171
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
11.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
220X250X15-R2LS32-S
Description
220X250X15-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 220X250X15-R2LS32-S
BDI # 21523756
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Small Bore